https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-QD-KW-SOL-QT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ5OXxpbWFnZS9qcGVnfGFHUTFMMmhoTVM4eE1EYzJPVE14TVRVek1UQXpPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFGRVgwdFhYMU5QVEY5UlZGOHpNREI0TXpBd0xtcHdad3w4NTc1OTNiMTQxZmExYTJiMDAxZGY4ZWE2ZDg2NjJiZGE0MDk2NTRkMzg1MTcwZTZlZDIxZjA5ZTJiZDcwY2E0
DODGE
DODGE
4-5V7.50-SF
DODGE DODGE
Description
4-5V7.50-SF V-BELT QD SHEAVE ; 4/5V7.5-SF QD SHEAVE
4 Grooves; 7-1/2" OD; Bushed; 5V Belt Series; 7-1/2" Pitch Minimum; 7-1/2" Pitch Maximum; Keyway
Part #
455309
BDI #
280385
Details
311.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-5V7-50-SF/p/280385
Your Price
$ 311.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
7.303
EAN
0782475153848
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
SF
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Long Description
4 Grooves; 7-1/2" OD; Bushed; 5V Belt Series; 7-1/2" Pitch Minimum; 7-1/2" Pitch Maximum; Keyway
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
7.5 Inch | 190.5 Millimeter
Pitch Diameter Minimum
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh