https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-QD-KW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0NjV8aW1hZ2UvanBlZ3xhREptTDJobU1TOHhNREUwTVRjNE5qVXpPREF4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpNd01GZ3pNREF1YW5Cbnw5MGZhNDQxYzc0MmE0NWVmNTI4ZTZjMzE1MjhjMWI4YTk2NGJkZTE2YTZkYmQzNjc2NTc2YWVhMzI3MDBlODdh
CONTINENTAL
CONTINENTAL
4.6-2A-SDS
CONTINENTAL CONTINENTAL
Description
4.6-2A-SDS PULLEY
2 Grooves; 4.6" Outside Diameter; Bushed; SDS Bushing Series; A Belt Series; 4.35" Pitch Minimum; 4.35" Pitch Maximum; 7/16 To 2" Bushing Bore Range; Keyway
Part #
20179273
BDI #
410718
Details
182.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-6-2A-SDS/p/410718
Your Price
$ 182.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.361
EAN
0037256283741
Product Group - BDI
M02354
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
4.6-2A-SDS PULLEY
Manufacturer Internal Number
20179273
Weight / LBS
3
Long Description
2 Grooves; 4.6" Outside Diameter; Bushed; SDS Bushing Series; A Belt Series; 4.35" Pitch Minimum; 4.35" Pitch Maximum; 7/16 To 2" Bushing Bore Range; Keyway
Outside Diameter
4.6 Inch | 116.84 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
4.35 Inch | 110.49 Millimeter
Pitch Diameter Maximum
4.35 Inch | 110.49 Millimeter
Bushing Bore Range
7/16 To 2 Inch | 24 To 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh