https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc0NHxpbWFnZS9qcGVnfGFEazRMMmd4WVM4eE1EYzJOak0yT0Rnd01EYzVPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFGRVgwdFhYek13TUhnek1EQXVhbkJufDE3MzgzNzI5YjQwOGU4N2VmYTliMGZlNjFiMjBkYmNiYTc5ZTczNjFkYTQ3ZDI4ZDE0NmM2YjU3MjUyN2Y1YzQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
4 8V 1250 F
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
4 8V 1250 F V-BELT SHEAVE ; 4 GROOVES 12-1/2" OD BUSHED
Transmission Pulley; 4 Grooves; 12-1/2" Outside Diameter; Bushed; F Bushing Series; 8V Belt Series; 12.3" Pitch Minimum; 12.3" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
4 8V 1250 F
BDI #
619359
Details
1041.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-8V-1250-F/p/619359
Your Price
$ 1,041.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
33.57
EAN
0697950115917
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
F
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 4 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
63
Long Description
Transmission Pulley; 4 Grooves; 12-1/2" Outside Diameter; Bushed; F Bushing Series; 8V Belt Series; 12.3" Pitch Minimum; 12.3" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Pitch Diameter Minimum
12.3 Inch | 312.42 Millimeter
Pitch Diameter Maximum
12.3 Inch | 312.42 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh