![4 8V 1400 S](/medias/INDXXXPULLEY-FXD-4G-ST-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDB8aW1hZ2UvanBlZ3xhR1kwTDJnNU15OHhNREE0TmpBeU56RTVPRFE1TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxTlVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8MjgyMjNlMGM1MjVhNTJmNjhiYzg5MDZiMTI3ZmU3MmNkMDNkMzU5ZGMwMTVjNWQ3ODQ3NWM4YzVjMjRmYjliZA)
![4 8V 1400 S](/medias/INDXXXPULLEY-FXD-4G-ST-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDB8aW1hZ2UvanBlZ3xhR1kwTDJnNU15OHhNREE0TmpBeU56RTVPRFE1TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxTlVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8MjgyMjNlMGM1MjVhNTJmNjhiYzg5MDZiMTI3ZmU3MmNkMDNkMzU5ZGMwMTVjNWQ3ODQ3NWM4YzVjMjRmYjliZA)
21978032
Sheaves - Fixed Pitch
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
4 8V 1400 S
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
4 8V 1400 S V-BELT SHEAVE ; 4GR 8V 14" OD BORED FOR S1 BUSHING
Transmission Pulley; 4 Grooves; 14" Outside Diameter; Bushed; S1 Bushing Series; 8V Belt Series; 13.8" Pitch Minimum; 13.8" Pitch Maximum; 1-11/16 To 4-1/4" Bushing Bore Range; Keyway
Part #
4 8V 1400 S
BDI #
21978032
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-8V-1400-S/p/21978032
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
51.701
EAN
0697950740454
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
S1
Belt Series
8V
Bushing Bore Range - Inch
1-11/16 To 4-1/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
114
Long Description
Transmission Pulley; 4 Grooves; 14" Outside Diameter; Bushed; S1 Bushing Series; 8V Belt Series; 13.8" Pitch Minimum; 13.8" Pitch Maximum; 1-11/16 To 4-1/4" Bushing Bore Range; Keyway
Outside Diameter
14 Inch | 355.6 Millimeter
Pitch Diameter Maximum
13.8 Inch | 350.52 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
13.8 Inch | 350.52 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh