https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE0MXxpbWFnZS9qcGVnfGFEbGtMMmcxTXk4eE1EYzJPREkzT1RBeE1UTTFPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFSTVgwdFhYMWRGUWpKZk16QXdlRE13TUM1cWNHY3xhNzFmZDQyZDA0ZWJiMzdiZmNhOTVjNTBmMTFjNGNjMWZjM2YwMDM0MGQwYzBjMWFhMGVhYzZlMjQ5YTU2N2Nj
DODGE
DODGE
4/8V14.0-4040
DODGE DODGE
Description
4-8V14.0-4040 TAPER LOCK V-BELT SHEAVE
4 Grooves; 14" Outside Diameter; Bushed; 4040 Bushing Series; 8V Belt Series; 13.8" Pitch Minimum; 13.8" Pitch Maximum; 1-7/16 To 4-7/16" Bushing Bore Range; Keyway
Part #
110950
BDI #
254728
Details
1543.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-8V14-0-4040/p/254728
Your Price
$ 1,543.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
36.65
EAN
0782475651726
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
4040
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
4/8V14.0-4040 (110085)
Long Description
4 Grooves; 14" Outside Diameter; Bushed; 4040 Bushing Series; 8V Belt Series; 13.8" Pitch Minimum; 13.8" Pitch Maximum; 1-7/16 To 4-7/16" Bushing Bore Range; Keyway
Belt Width Maximum
1 Inch | 25.4 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
Pitch Diameter Minimum
13.8 Inch | 350.52 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 48 To 100 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
13.8 Inch | 350.52 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh