https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE0MXxpbWFnZS9qcGVnfGFEbGtMMmcxTXk4eE1EYzJPREkzT1RBeE1UTTFPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFSTVgwdFhYMWRGUWpKZk16QXdlRE13TUM1cWNHY3xhNzFmZDQyZDA0ZWJiMzdiZmNhOTVjNTBmMTFjNGNjMWZjM2YwMDM0MGQwYzBjMWFhMGVhYzZlMjQ5YTU2N2Nj
DODGE
DODGE
4/8V21.2-4545
DODGE DODGE
Description
4-8V21.2-4545 TAPER LOCK V-BELT SHEAVE
4 Grooves; 21.2" Outside Diameter; Bushed; 4545 Bushing Series; 8V Belt Series; 21" Pitch Minimum; 21" Pitch Maximum; 1-15/16 To 4-15/16" Bushing Bore Range; Keyway
Part #
110016
BDI #
254382
Details
5625.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-8V21-2-4545/p/254382
Your Price
$ 5,625.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
77.18
EAN
0782475081813
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
4545
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
4GR 8V 21.2 4545
Long Description
4 Grooves; 21.2" Outside Diameter; Bushed; 4545 Bushing Series; 8V Belt Series; 21" Pitch Minimum; 21" Pitch Maximum; 1-15/16 To 4-15/16" Bushing Bore Range; Keyway
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 55 To 120 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
21 Inch | 533.4 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
21.2 Inch | 538.48 Millimeter
Pitch Diameter Minimum
21 Inch | 533.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh