https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ4NTN8aW1hZ2UvanBlZ3xhR05rTDJnNE1pOHhNRFV3TmprME9UWXlNemd6T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTZlMDdiYjczMmUxZmIyZTRhNjg3ZTg2MGU5OWRkNTg0YjZkMDJiYWJjMDc4ZGYzZDQzYTA4YjJmODc3MTI4
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
4 C 75 SF
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
4 C 75 SF V-BELT SHEAVE ; 4 GROOVES 7.9" OD BUSHED
Transmission Pulley; 4 Grooves; 7.9" Outside Diameter; Bushed; SF Bushing Series; C Belt Series; 7-1/2" Pitch Minimum; 7-1/2" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
4 C 75 SF
BDI #
619242
Details
292.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-C-75-SF/p/619242
Your Price
$ 292.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
8.889
EAN
0697950115207
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
SF
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
19
Long Description
Transmission Pulley; 4 Grooves; 7.9" Outside Diameter; Bushed; SF Bushing Series; C Belt Series; 7-1/2" Pitch Minimum; 7-1/2" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
7.5 Inch | 190.5 Millimeter
Outside Diameter
7.9 Inch | 200.66 Millimeter
Pitch Diameter Minimum
7.5 Inch | 190.5 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh