https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ4NTN8aW1hZ2UvanBlZ3xhR05rTDJnNE1pOHhNRFV3TmprME9UWXlNemd6T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTZlMDdiYjczMmUxZmIyZTRhNjg3ZTg2MGU5OWRkNTg0YjZkMDJiYWJjMDc4ZGYzZDQzYTA4YjJmODc3MTI4
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
4 D 155 F
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
4 D 155 F V-BELT SHEAVE ; 4 GRV CONVENTIONAL
Transmission Pulley; 4 Grooves; 16.14" Outside Diameter; Bushed; F Bushing Series; D Belt Series; 15-1/2" Pitch Minimum; 15-1/2" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
4 D 155 F
BDI #
619258
Details
1762.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-D-155-F/p/619258
Your Price
$ 1,762.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
42.222
EAN
0697950115313
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
F
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style | Bore Size 4 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
111
Long Description
Transmission Pulley; 4 Grooves; 16.14" Outside Diameter; Bushed; F Bushing Series; D Belt Series; 15-1/2" Pitch Minimum; 15-1/2" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Pitch Diameter Maximum
15.5 Inch | 393.7 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Outside Diameter
16.14 Inch | 409.956 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Minimum
15.5 Inch | 393.7 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh