https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ4NTN8aW1hZ2UvanBlZ3xhR05rTDJnNE1pOHhNRFV3TmprME9UWXlNemd6T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTZlMDdiYjczMmUxZmIyZTRhNjg3ZTg2MGU5OWRkNTg0YjZkMDJiYWJjMDc4ZGYzZDQzYTA4YjJmODc3MTI4
CONTINENTAL
CONTINENTAL
40.0-4D-M
CONTINENTAL CONTINENTAL
Description
40.0-4D-M PULLEY
4 Grooves; 40.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 40" Pitch Minimum; 40" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway
Part #
20179288
BDI #
410733
Details
9667.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/40-0-4D-M/p/410733
Your Price
$ 9,667.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
162.84
EAN
0037256283895
Product Group - BDI
M02354
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
M
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
40.0-4D-M PULLEY
Manufacturer Internal Number
20179288
Weight / LBS
359
Long Description
4 Grooves; 40.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 40" Pitch Minimum; 40" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
40 Inch | 1016 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-15/16 To 5-1/2 Inch | 80 To 120 Millimeter
Outside Diameter
40.64 Inch | 1032.256 Millimeter
Pitch Diameter Minimum
40 Inch | 1016 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh