https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-12G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NjR8aW1hZ2UvanBlZ3xhREF6TDJoa055OHhNRFU0TnpFNE1qZzFPREkzTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFeVIxOVJSRjlMVjE4ek1EQjRNekF3TG1wd1p3fDNlNzI1YzhiOTYwZmY1ZTJiMTQyZWNiYjRjZjZhZjg5MDI0YTM3ODBkODFmZDU0YzUwMDliYjNhMjQ1NjNlNGM
CONTINENTAL
CONTINENTAL
44.0-12C-M
CONTINENTAL CONTINENTAL
Description
44.0-12C-M PULLEY
12 Grooves; 44.4" Outside Diameter; Bushed; M Bushing Series; C Belt Series; 44" Pitch Minimum; 44" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway
Part #
20179293
BDI #
410738
Details
10844.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/44-0-12C-M/p/410738
Your Price
$ 10,844.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
273.516
EAN
0037256283949
Product Group - BDI
M02354
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
M
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
44.0-12C-M PULLEY
Manufacturer Internal Number
20179293
Weight / LBS
603
Long Description
12 Grooves; 44.4" Outside Diameter; Bushed; M Bushing Series; C Belt Series; 44" Pitch Minimum; 44" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
44 Inch | 1117.6 Millimeter
Outside Diameter
44.4 Inch | 1127.76 Millimeter
Bushing Bore Range
1-15/16 To 5-1/2 Inch | 80 To 120 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
44 Inch | 1117.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh