https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMzMnxpbWFnZS9qcGVnfGFETXpMMmd3TUM4eE1EYzNNalkwTlRVME16azJOaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFGRVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDU2NjkyYzIyYzY2YTE0ZTk3MzViNGUzYWUxNmEzYTZlM2M0ODFkZGMwNGZmYTI1MDVjNTNmZmU5ZThlMmRiNTE
MEGADYNE GROUP
MEGADYNE GROUP
4B110SK
MEGADYNE GROUP MEGADYNE GROUP
Description
4B110SK CONVENTIONAL QD SHEAVE ; 4 GRV B SECTION SK BUSHING CAST IRON
4 Grooves; 11.35" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 10.6" Pitch Minimum; 11" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Part #
4B110SK
BDI #
17108778
Details
283.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4B110SK/p/17108778
Your Price
$ 283.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
11.34
EAN
0746041036546
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
25
Long Description
4 Grooves; 11.35" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 10.6" Pitch Minimum; 11" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Pitch Diameter Maximum
11 Inch | 279.4 Millimeter
Outside Diameter
11.35 Inch | 288.29 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Pitch Diameter Minimum
10.6 Inch | 269.24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh