![4B200SF](/medias/INDXXXPULLEY-FXD-4G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY4NzN8aW1hZ2UvanBlZ3xhREJpTDJoaU5TOHhNREV4TXpVNE5Ua3dOVFk1TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w3ZjUxOGJkMmNmNzM3NzU3MGQ3MjI5ZGY5YTYwYjUxMGZjZGI0MGM1ODliYTQ5MjliZTZjNjEyZDg3MzFiN2Vm)
![4B200SF](/medias/INDXXXPULLEY-FXD-4G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY4NzN8aW1hZ2UvanBlZ3xhREJpTDJoaU5TOHhNREV4TXpVNE5Ua3dOVFk1TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w3ZjUxOGJkMmNmNzM3NzU3MGQ3MjI5ZGY5YTYwYjUxMGZjZGI0MGM1ODliYTQ5MjliZTZjNjEyZDg3MzFiN2Vm)
JASON INDUSTRIAL
JASON INDUSTRIAL
4B200SF
JASON INDUSTRIAL JASON INDUSTRIAL
Description
4B200SF ; POR TIMING BELT UREANE STEEL
4 Grooves; 20.35" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 19.6" Pitch Minimum; 20" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
4B200SF
BDI #
17108790
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4B200SF/p/17108790
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
27.22
EAN
0746041036607
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
SF
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
60
Long Description
4 Grooves; 20.35" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 19.6" Pitch Minimum; 20" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
20 Inch | 508 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
19.6 Inch | 497.84 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Outside Diameter
20.35 Inch | 516.89 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh