https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY2MnxpbWFnZS9qcGVnfGFHUTJMMmhsT0M4eE1EYzJOalkwTmpjek9EazNOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFSTVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fGNiODllN2M1MWZjNjZmNWIyYWE3MDBkNTI5OWQ3YjRlNTUwMWNiM2I0ZGU1ZjBkNzczZGU3ZTdkZmZiNWRlZmI
DODGE
DODGE
4B4.4-1610
DODGE DODGE
Description
4B4.4-1610 TAPER LOCK V-BELT SHEAVE
4 Grooves; 4-3/4" Outside Diameter; Bushed; 1610 Bushing Series; A | B Belt Series; 4" Pitch Minimum; 4.4" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Part #
118252
BDI #
256584
Details
200.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4B4-4-1610/p/256584
Your Price
$ 200.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.965
EAN
0782475095353
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
1610
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
4B4.4-1610 SHEAVE
Manufacturer Internal Number
118252
Weight / LBS
6.53
Long Description
4 Grooves; 4-3/4" Outside Diameter; Bushed; 1610 Bushing Series; A | B Belt Series; 4" Pitch Minimum; 4.4" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
4 Inch | 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
4.4 Inch | 111.76 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
4.75 Inch | 120.65 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh