https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-4G-BSH-SP-AB5V-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5ODJ8aW1hZ2UvanBlZ3xhREpsTDJoaE1pOHhNRFkwT1RNeE1qTTJNalV5Tmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpSSFgwSlRTRjlUVUY5QlFqVldYMWRmTXpBd2VETXdNQzVxY0djfDhlNjBjOWIxNzAxY2FmMzI4ZTk5ZWQ0NDlhZWRmYmY5MTY2OTNjMzEwNDVhNTI3MTExMzJkMWFlY2M2ZjgyNzc
DODGE
DODGE
4B5V116-R1
DODGE DODGE
Description
4B5V116-R1 TAPER LOCK V-BELT SHEAVE
Transmission Pulley; 4 Grooves; 11.8" Outside Diameter; Bushed; R1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 11.4" Pitch Diameter Minimum; 11.62" Pitch Diameter Maximum; Keyway
Part #
469157
BDI #
22265567
Details
404.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4B5V116-R1/p/22265567
Your Price
$ 404.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
14.415
EAN
0782477471322
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
R1
Belt Series
A | B | 5V
Bushing Bore Range - Inch
1-1/8 To 3-3/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
469157
Weight / LBS
31.78
Long Description
Transmission Pulley; 4 Grooves; 11.8" Outside Diameter; Bushed; R1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 11.4" Pitch Diameter Minimum; 11.62" Pitch Diameter Maximum; Keyway
Outside Diameter
11.8 Inch | 299.72 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
11.62 Inch | 295.148 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
11.4 Inch | 289.56 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh