https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-4G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1NTB8aW1hZ2UvanBlZ3xhRFl5TDJobU5pOHhNRFF5TWpNM05UVTBOamt4TUM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpSSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wzZjIyMjMxOGE2MDE2YjZkNzllODQ4ZTg1MGRlMTExZWI2YWI1MmRjYjM4MzdkNWQ5ZjJkM2FlYmFmMTMxNGI3
DODGE
DODGE
4B5V136-B
DODGE DODGE
Description
4B5V136-B TAPER LOCK V-BELT SHEAVE
4 Grooves; 13.88" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 13.2" Pitch Minimum; 13.7" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Part #
469160
BDI #
22265585
Details
498.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4B5V136-B/p/22265585
Your Price
$ 498.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
17.55
EAN
0782477471353
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Bushing Bore Range - Inch
1/2 To 2-7/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
4B5V136-B SHEAVE
Manufacturer Internal Number
4VV136
Weight / LBS
38.7
Long Description
4 Grooves; 13.88" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 13.2" Pitch Minimum; 13.7" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Outside Diameter
13.88 Inch | 352.552 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
13.2 Inch | 335.28 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
13.7 Inch | 347.98 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh