https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-4G-BSH-SP-AB5V-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5ODJ8aW1hZ2UvanBlZ3xhREpsTDJoaE1pOHhNRFkwT1RNeE1qTTJNalV5Tmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpSSFgwSlRTRjlUVUY5QlFqVldYMWRmTXpBd2VETXdNQzVxY0djfDhlNjBjOWIxNzAxY2FmMzI4ZTk5ZWQ0NDlhZWRmYmY5MTY2OTNjMzEwNDVhNTI3MTExMzJkMWFlY2M2ZjgyNzc
DODGE
DODGE
4B5V148-R1
DODGE DODGE
Description
4B5V148-R1 TAPER LOCK V-BELT SHEAVE
Transmission Pulley; 4 Grooves; 15" Outside Diameter; Bushed; R1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 14.6" Pitch Diameter Minimum; 14.82" Pitch Diameter Maximum; Keyway
Part #
469162
BDI #
22265419
Details
547.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4B5V148-R1/p/22265419
Your Price
$ 547.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
20.652
EAN
0782477471377
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
R1
Belt Series
A | B | 5V
Bushing Bore Range - Inch
1-1/8 To 3-3/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
469162
Weight / LBS
45.53
Long Description
Transmission Pulley; 4 Grooves; 15" Outside Diameter; Bushed; R1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 14.6" Pitch Diameter Minimum; 14.82" Pitch Diameter Maximum; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
15 Inch | 381 Millimeter
Pitch Diameter Maximum
14.82 Inch | 376.428 Millimeter
Pitch Diameter Minimum
14.6 Inch | 370.84 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh