https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-4G-BSH-SP-AB5V-R1-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0NDh8aW1hZ2UvanBlZ3xhR0ppTDJoaFppOHhNRFkwT1RNeE1qYzFOVGMwTWk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpSSFgwSlRTRjlUVUY5QlFqVldYMUl4WDBGZk16QXdlRE13TUM1cWNHY3xhYmZkMTg5M2M5NTFhNjBjZmI3ZmE0NzBkNDkyN2VmNTZiNWU5MmRkODZlMzBjOWU1MWJlOTk3NzM2MDM0NGE0
DODGE
DODGE
4B5V158-R1
DODGE DODGE
Description
4B5V158-R1 TAPER LOCK V-BELT SHEAVE
Transmission Pulley; 4 Grooves; 16" Outside Diameter; Bushed; R1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 15.6" Pitch Diameter Minimum; 15.82" Pitch Diameter Maximum; Keyway
Part #
469164
BDI #
22265425
Details
590.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4B5V158-R1/p/22265425
Your Price
$ 590.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
20.493
EAN
0782477471391
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
R1
Belt Series
A | B | 5V
Bushing Bore Range - Inch
1-1/8 To 3-3/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
469164
Weight / LBS
45.18
Long Description
Transmission Pulley; 4 Grooves; 16" Outside Diameter; Bushed; R1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 15.6" Pitch Diameter Minimum; 15.82" Pitch Diameter Maximum; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
15.82 Inch | 401.828 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
15.6 Inch | 396.24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh