https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-4G-BSH-SP-AB5V-B-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzODZ8aW1hZ2UvanBlZ3xhRGswTDJnMU5pOHhNRFkwT1RNeE5qY3lNRFkzTUM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpSSFgwSlRTRjlUVUY5QlFqVldYMEpmUVY4ek1EQjRNekF3TG1wd1p3fDdiMjQ3MDUzM2ZiMjhiMTdiMWM1NjNjMTdhMjIxNTE5MzA0NDEyMzgzNWUzZWY5YTk1YjYxMGU3MGZhZTkxNWU
DODGE
DODGE
4B5V234-B
DODGE DODGE
Description
4B5V234-B TAPER LOCK V-BELT SHEAVE
Transmission Pulley; 4 Grooves; 23.68" Outside Diameter; Bushed; B Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 23.28" Pitch Diameter Minimum; 23-1/2" Pitch Diameter Maximum; Keyway
Part #
469169
BDI #
22265608
Details
1115.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4B5V234-B/p/22265608
Your Price
$ 1,115.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
39.326
EAN
0782477471445
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Bushing Bore Range - Inch
1/2 To 2-7/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
469169
Weight / LBS
73.4
Long Description
Transmission Pulley; 4 Grooves; 23.68" Outside Diameter; Bushed; B Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 23.28" Pitch Diameter Minimum; 23-1/2" Pitch Diameter Maximum; Keyway
Pitch Diameter Maximum
23.5 Inch | 596.9 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
23.28 Inch | 591.312 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
23.68 Inch | 601.472 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh