BROWNING
BROWNING
4B5V46
BROWNING BROWNING
Description
4B5V46 V-BELT PULLEY SHEAVE ; 4 GROOVE 4.88"OD
Transmission Pulley; 4 Grooves; 4.88" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 4.2" Pitch Minimum; 4.7" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Part #
3694445
BDI #
329024
Details
240.67
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4B5V46/p/329024
Your Price
$ 240.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.674
EAN
0662289037346
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Type 5
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4B5V46
Manufacturer Internal Number
3694445
Weight / LBS
6.1
Long Description
Transmission Pulley; 4 Grooves; 4.88" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 4.2" Pitch Minimum; 4.7" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.88 Inch | 123.952 Millimeter
Pitch Diameter Maximum
4.7 Inch | 119.38 Millimeter
Pitch Diameter Minimum
4.2 Inch | 106.68 Millimeter
Bushing Bore Range
1/2 To 2-7/16 Inch | 12.7 To 61.913 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh