https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5OTR8aW1hZ2UvanBlZ3xhR1U1TDJoaU9DOHhNREV4TmpNMk1UQTJNRE00TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w1YWRjN2QwODFiMjBkYWM5MGNiNDI3Y2U2ZDdhNzk0YzQ5ZTdjNjIzMDExMWY2YWY4MGY5YzY4YWUwNzNlNDQz
DODGE
DODGE
4B5V86-B
DODGE DODGE
Description
4B5V86-B TAPER LOCK V-BELT SHEAVE
4 Grooves; 8.88" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 8.2" Pitch Minimum; 8.7" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Part #
469150
BDI #
21832684
Details
317.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4B5V86-B/p/21832684
Your Price
$ 317.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
10.755
EAN
0782477471254
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Bushing Bore Range - Inch
1/2 To 2-7/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
4B5V86-B SHEAVE
Manufacturer Internal Number
4VV86
Weight / LBS
23.71
Long Description
4 Grooves; 8.88" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 8.2" Pitch Minimum; 8.7" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Outside Diameter
8.88 Inch | 225.552 Millimeter
Pitch Diameter Minimum
8.2 Inch | 208.28 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
8.7 Inch | 220.98 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh