BROWNING
BROWNING
4B5V90
BROWNING BROWNING
Description
4B5V90 V-BELT PULLEY SHEAVE ; 4 GROOVE 9.28"OD
Transmission Pulley; 4 Grooves; 9.28" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 8.6" Pitch Minimum; 9.1" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Part #
3694601
BDI #
329040
Details
357.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4B5V90/p/329040
Your Price
$ 357.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
8.446
EAN
0662289037506
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 4
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4B5V90
Manufacturer Internal Number
3694601
Weight / LBS
17.6
Long Description
Transmission Pulley; 4 Grooves; 9.28" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 8.6" Pitch Minimum; 9.1" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Outside Diameter
9.28 Inch | 235.712 Millimeter
Pitch Diameter Maximum
9.1 Inch | 231.14 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-7/16 Inch | 12.7 To 61.913 Millimeter
Pitch Diameter Minimum
8.6 Inch | 218.44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh