![4B60SD](/medias/INDXXXPULLEY-FXD-4G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYxMjd8aW1hZ2UvanBlZ3xhRE5pTDJnMVl5OHhNREV4TXpVNE9Ua3dNek01TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxRkVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8N2U0MWE3YTA3Yzk1NTZmODZlOWQwYzFkZjNjYzZiYzkyMjU4NzdjNTg3NTA2YWUxMmQyNTQxYjNmZjk5OGQ3Yw)
![4B60SD](/medias/INDXXXPULLEY-FXD-4G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYxMjd8aW1hZ2UvanBlZ3xhRE5pTDJnMVl5OHhNREV4TXpVNE9Ua3dNek01TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxRkVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8N2U0MWE3YTA3Yzk1NTZmODZlOWQwYzFkZjNjYzZiYzkyMjU4NzdjNTg3NTA2YWUxMmQyNTQxYjNmZjk5OGQ3Yw)
MEGADYNE GROUP
MEGADYNE GROUP
4B60SD
MEGADYNE GROUP MEGADYNE GROUP
Description
NOT AVAILABLE IN CA
4 Grooves; 6.35" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 5.6" Pitch Minimum; 6" Pitch Maximum; 3/4 To 2" Bushing Bore Range; Keyway
Part #
4B60SD
BDI #
17108823
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4B60SD/p/17108823
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
4.99
EAN
0746041036447
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
SD
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
11
Long Description
4 Grooves; 6.35" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 5.6" Pitch Minimum; 6" Pitch Maximum; 3/4 To 2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
6 Inch | 152.4 Millimeter
Pitch Diameter Minimum
5.6 Inch | 142.24 Millimeter
Bushing Bore Range
3/4 To 2 Inch | 25 To 42 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
6.35 Inch | 161.29 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh