https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAxNHxpbWFnZS9qcGVnfGFHWTJMMmhsWXk4eE1EYzJOakkxTmpZek5Ua3pOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFGRVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fGEzN2VkOTAwODhiMTI5ZDYyZWIzYTc3ZjRkNjY3OWEyMmIzNzJlZTUxZWQ4NGYyNWNlMjI1MjgzMWZlOWI5Njg
DODGE
DODGE
4B66-SD
DODGE DODGE
Description
4B66-SD V-BELT QD SHEAVE
4 Grooves; 6.95" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 6.2" Pitch Minimum; 6.6" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Part #
455658
BDI #
280669
Details
210.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4B66-SD/p/280669
Your Price
$ 210.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
5.33
EAN
0782475157297
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
SD
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
4B66-SD SHEAVE
Manufacturer Internal Number
455658
Weight / LBS
11.75
Long Description
4 Grooves; 6.95" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 6.2" Pitch Minimum; 6.6" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Pitch Diameter Maximum
6.6 Inch | 167.64 Millimeter
Outside Diameter
6.95 Inch | 176.53 Millimeter
Pitch Diameter Minimum
6.2 Inch | 157.48 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh