https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ4NTN8aW1hZ2UvanBlZ3xhR05rTDJnNE1pOHhNRFV3TmprME9UWXlNemd6T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTZlMDdiYjczMmUxZmIyZTRhNjg3ZTg2MGU5OWRkNTg0YjZkMDJiYWJjMDc4ZGYzZDQzYTA4YjJmODc3MTI4
MASTERDRIVE
MASTERDRIVE
4B70SK
MASTERDRIVE MASTERDRIVE
Description
4B70SK V-BELT SHEAVE ; QD SHEAVE B SECTION 4 GROOVE
4 Grooves; 7.35" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 6.6" Pitch Minimum; 7" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Part #
4B70SK
BDI #
652406
Details
132.33
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4B70SK/p/652406
Your Price
$ 132.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
6.22
EAN
0806372007797
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Heavy Duty | QD Bushing | Web Style | Type A2 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
4B70SK
Weight / LBS
13.7
Long Description
4 Grooves; 7.35" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 6.6" Pitch Minimum; 7" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
7 Inch | 177.8 Millimeter
Pitch Diameter Minimum
6.6 Inch | 167.64 Millimeter
Outside Diameter
7.35 Inch | 186.69 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh