https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMxNnxpbWFnZS9qcGVnfGFETXlMMmd5Tnk4eE1EYzJOalExTnprNU5USTVOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFSTVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDNlNzdkZmUyNTJhM2EwNmY2NmFkMmIyYmEwYjcwZGE0YzlhODA3MThhZDNhODIyNGE2M2JmMzkwNTM3NjAxZTA
DODGE
DODGE
4C36.0-3535
DODGE DODGE
Description
4C36.0-4040 ; POR TAPER LOCK SHEAVE
4 Grooves; 36.4" Outside Diameter; Bushed; 3535 Bushing Series; C Belt Series; 36" Pitch Minimum; 36" Pitch Maximum; 1-3/16 To 3-15/16" Bushing Bore Range; Keyway
Part #
115028
BDI #
255949
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4C36-0-3535/p/255949
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
77.836
EAN
0782475089901
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
3535
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
4C36.0-3535 SHEAVE
Manufacturer Internal Number
115028
Weight / LBS
171.6
Long Description
4 Grooves; 36.4" Outside Diameter; Bushed; 3535 Bushing Series; C Belt Series; 36" Pitch Minimum; 36" Pitch Maximum; 1-3/16 To 3-15/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
36 Inch | 914.4 Millimeter
Outside Diameter
36.4 Inch | 924.56 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
36 Inch | 914.4 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 32 To 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh