LEESON
LEESON
4C500J
LEESON LEESON
Description
4C500J ; POR QD SHEAVE
Transmission Pulley; 4 Grooves; 50.4" Outside Diameter; C Belt Series; Bushed Mounting Method; J Bushing Size; 7/8" Belt Width Minimum; 7/8" Belt Width Maximum; 50" Pitch Diameter Minimum; 50" Pitch Diameter Maximum; 1-1/2 To 4-1/2 Bushing Bore Range; Keyway
Part #
4C500J
BDI #
17103183
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4C500J/p/17103183
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
J
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Cast Iron | QD Bushed
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1006550
Weight / LBS
260
Long Description
Transmission Pulley; 4 Grooves; 50.4" Outside Diameter; C Belt Series; Bushed Mounting Method; J Bushing Size; 7/8" Belt Width Minimum; 7/8" Belt Width Maximum; 50" Pitch Diameter Minimum; 50" Pitch Diameter Maximum; 1-1/2 To 4-1/2 Bushing Bore Range; Keyway
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 50 To 115 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Outside Diameter
50.4 Inch | 1280.16 Millimeter
Pitch Diameter Minimum
50 Inch | 1270 Millimeter
Pitch Diameter Maximum
50 Inch | 1270 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh