![4C50SD](/medias/INDXXXPULLEY-FXD-4G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA0NjN8aW1hZ2UvanBlZ3xhR015TDJnM1pDOHhNREV4TXpVNE56YzBNRGN3TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxRkVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3wyYzRjNTZlMzVkM2RjNTcyMzk0YTJlMjM1YTBiOWZmOWRiZTQ3OWFhMTNhMzg2MmVhZWU0ZWYxYTkxYzUwNTYy)
![4C50SD](/medias/INDXXXPULLEY-FXD-4G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA0NjN8aW1hZ2UvanBlZ3xhR015TDJnM1pDOHhNREV4TXpVNE56YzBNRGN3TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxRkVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3wyYzRjNTZlMzVkM2RjNTcyMzk0YTJlMjM1YTBiOWZmOWRiZTQ3OWFhMTNhMzg2MmVhZWU0ZWYxYTkxYzUwNTYy)
MEGADYNE GROUP
MEGADYNE GROUP
4C50SD
MEGADYNE GROUP MEGADYNE GROUP
Description
NOT AVAILABLE IN CA
4 Grooves; 5.4" Outside Diameter; Bushed; SD Bushing Series; C Belt Series; 5" Pitch Minimum; 5" Pitch Maximum; 3/4 To 2" Bushing Bore Range; Keyway
Part #
4C50SD
BDI #
17108972
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4C50SD/p/17108972
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
4.63
EAN
0746041038427
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
SD
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
10.2
Long Description
4 Grooves; 5.4" Outside Diameter; Bushed; SD Bushing Series; C Belt Series; 5" Pitch Minimum; 5" Pitch Maximum; 3/4 To 2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
5 Inch | 127 Millimeter
Bushing Bore Range
3/4 To 2 Inch | 25 To 42 Millimeter
Outside Diameter
5.4 Inch | 137.16 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
5 Inch | 127 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh