https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY2MnxpbWFnZS9qcGVnfGFHUTJMMmhsT0M4eE1EYzJOalkwTmpjek9EazNOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFSTVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fGNiODllN2M1MWZjNjZmNWIyYWE3MDBkNTI5OWQ3YjRlNTUwMWNiM2I0ZGU1ZjBkNzczZGU3ZTdkZmZiNWRlZmI
DODGE
DODGE
4C7.0-2517
DODGE DODGE
Description
4C7.0-2517 TAPER LOCK V-BELT SHEAVE
4 Grooves; 7.4" Outside Diameter; Bushed; 2517 Bushing Series; C Belt Series; 7" Pitch Minimum; 7" Pitch Maximum; 1/2 To 2-11/16" Bushing Bore Range; Keyway
Part #
115135
BDI #
256003
Details
443.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4C7-0-2517/p/256003
Your Price
$ 443.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
9.062
EAN
0782475090563
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
2517
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
4C7.0-2517 SHEAVE
Manufacturer Internal Number
115135
Weight / LBS
19.96
Long Description
4 Grooves; 7.4" Outside Diameter; Bushed; 2517 Bushing Series; C Belt Series; 7" Pitch Minimum; 7" Pitch Maximum; 1/2 To 2-11/16" Bushing Bore Range; Keyway
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
7 Inch | 177.8 Millimeter
Pitch Diameter Maximum
7 Inch | 177.8 Millimeter
Outside Diameter
7.4 Inch | 187.96 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh