![4C95E](/medias/INDXXXPULLEY-FXD-4G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA0NjN8aW1hZ2UvanBlZ3xhR015TDJnM1pDOHhNREV4TXpVNE56YzBNRGN3TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxRkVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3wyYzRjNTZlMzVkM2RjNTcyMzk0YTJlMjM1YTBiOWZmOWRiZTQ3OWFhMTNhMzg2MmVhZWU0ZWYxYTkxYzUwNTYy)
![4C95E](/medias/INDXXXPULLEY-FXD-4G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA0NjN8aW1hZ2UvanBlZ3xhR015TDJnM1pDOHhNREV4TXpVNE56YzBNRGN3TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxRkVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3wyYzRjNTZlMzVkM2RjNTcyMzk0YTJlMjM1YTBiOWZmOWRiZTQ3OWFhMTNhMzg2MmVhZWU0ZWYxYTkxYzUwNTYy)
MEGADYNE GROUP
MEGADYNE GROUP
4C95E
MEGADYNE GROUP MEGADYNE GROUP
Description
NOT AVAILABLE IN CA
4 Grooves; 9.9" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 9-1/2" Pitch Minimum; 9-1/2" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
4C95E
BDI #
17108988
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4C95E/p/17108988
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
15.79
EAN
0746041038533
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
E
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
34.8
Long Description
4 Grooves; 9.9" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 9-1/2" Pitch Minimum; 9-1/2" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
9.5 Inch | 241.3 Millimeter
Pitch Diameter Maximum
9.5 Inch | 241.3 Millimeter
Outside Diameter
9.9 Inch | 251.46 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh