![4D170-J](/medias/INDDODPULLEY-FXD-4G-BSH-QD-D-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MTN8aW1hZ2UvanBlZ3xhR1F5TDJobFl5OHhNRFkwT1RJNU9UZ3hNak00TWk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpSSFgwSlRTRjlSUkY5RVgwSmZNekF3ZURNd01DNXFjR2N8NTljZjFiMjU1NTZkZGVhZThmMDU1OWMyNWU1YjdjYTc4ZTg4YjMwNWM2MzYwYzE3MTgzZWFhYzI5OThmMThmYw)
![4D170-J](/medias/INDDODPULLEY-FXD-4G-BSH-QD-D-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MTN8aW1hZ2UvanBlZ3xhR1F5TDJobFl5OHhNRFkwT1RJNU9UZ3hNak00TWk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpSSFgwSlRTRjlSUkY5RVgwSmZNekF3ZURNd01DNXFjR2N8NTljZjFiMjU1NTZkZGVhZThmMDU1OWMyNWU1YjdjYTc4ZTg4YjMwNWM2MzYwYzE3MTgzZWFhYzI5OThmMThmYw)
DODGE
DODGE
4D170-J
DODGE DODGE
Description
4D170-J V BELT SHEAVE
Transmission Pulley; 4 Grooves; 17.6" Outside Diameter; Bushed; J Bushing Size; D Belt Series; 1-1/4" Belt Width Minimum; 1-1/4" Belt Width Maximum; 17.6" Pitch Diameter Minimum; 17.6" Pitch Diameter Maximum; Keyway
Part #
456481
BDI #
20508339
Details
905.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4D170-J/p/20508339
Your Price
$ 905.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.005
EAN
0782477297847
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
J
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Block Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
456481
Long Description
Transmission Pulley; 4 Grooves; 17.6" Outside Diameter; Bushed; J Bushing Size; D Belt Series; 1-1/4" Belt Width Minimum; 1-1/4" Belt Width Maximum; 17.6" Pitch Diameter Minimum; 17.6" Pitch Diameter Maximum; Keyway
Outside Diameter
17.6 Inch | 447.04 Millimeter
Pitch Diameter Maximum
17.6 Inch | 447.04 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 50 To 100 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Minimum
17.6 Inch | 447.04 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh