![4F3V33X1](/medias/INDXXXPULLEY-FXD-4G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1NjB8aW1hZ2UvanBlZ3xhR0UyTDJobFlTOHhNRFF4T0RZM05qRXdOVEkwTmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5CbnwzM2NlYWY4MTNhNDJkYjcyNmJkODc3NzcyMjA5ZmJmMTM4NjYwODE0YjdlZTQ2MTNjNjExYjVhZmI0ZTcwZmYy)
![4F3V33X1](/medias/INDXXXPULLEY-FXD-4G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1NjB8aW1hZ2UvanBlZ3xhR0UyTDJobFlTOHhNRFF4T0RZM05qRXdOVEkwTmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5CbnwzM2NlYWY4MTNhNDJkYjcyNmJkODc3NzcyMjA5ZmJmMTM4NjYwODE0YjdlZTQ2MTNjNjExYjVhZmI0ZTcwZmYy)
BROWNING
BROWNING
4F3V33X1
BROWNING BROWNING
Description
4F3V33X1 V-BELT PULLEY SHEAVE ; NON-RETURNABLE
1" Bore; 4 Grooves; 3.35" Outside Diameter; Finished Bore; No Bushing; 3V Belt Series; 3.3" Pitch Minimum; 3.3" Pitch Maximum; Keyway
Part #
1059856
BDI #
326225
Details
228.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4F3V33X1/p/326225
Your Price
$ 228.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.533
EAN
0662289239344
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Type F
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4F3V33X1
Manufacturer Internal Number
1059856
Weight / LBS
3.4
Long Description
1" Bore; 4 Grooves; 3.35" Outside Diameter; Finished Bore; No Bushing; 3V Belt Series; 3.3" Pitch Minimum; 3.3" Pitch Maximum; Keyway
Pitch Diameter Minimum
3.3 Inch | 83.82 Millimeter
Pitch Diameter Maximum
3.3 Inch | 83.82 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
3.35 Inch | 85.09 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh