BROWNING
BROWNING
4P3V56
BROWNING BROWNING
Description
4P3V56 V-BELT PULLEY SHEAVE ; NON-RETURNABLE
4 Grooves; 5.6" Outside Diameter; Bushed; P1 Bushing Series; 3V Belt Series; 5.55" Pitch Minimum; 5.55" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Part #
1060417
BDI #
326237
Details
317.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4P3V56/p/326237
Your Price
$ 317.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
3.45
EAN
0662289149780
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
P1
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Solid Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4P3V56
Manufacturer Internal Number
1060417
Weight / LBS
8.1
Long Description
4 Grooves; 5.6" Outside Diameter; Bushed; P1 Bushing Series; 3V Belt Series; 5.55" Pitch Minimum; 5.55" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Outside Diameter
5.6 Inch | 142.24 Millimeter
Pitch Diameter Maximum
5.55 Inch | 140.97 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
5.55 Inch | 140.97 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 12.7 To 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh