BROWNING
BROWNING
4R5V132
BROWNING BROWNING
Description
4R5V132 V-BELT PULLEY SHEAVE ; NON-RETURNABLE
4 Grooves; 13.2" Outside Diameter; Bushed; R1 Bushing Series; 5V Belt Series; 13.1" Pitch Minimum; 13.1" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway
Part #
1062272
BDI #
326261
Details
996.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4R5V132/p/326261
Your Price
$ 996.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
15.913
EAN
0662289191116
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
R1
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4R5V132
Manufacturer Internal Number
1062272
Weight / LBS
33.3
Long Description
4 Grooves; 13.2" Outside Diameter; Bushed; R1 Bushing Series; 5V Belt Series; 13.1" Pitch Minimum; 13.1" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28.575 To 95.25 Millimeter
Pitch Diameter Maximum
13.1 Inch | 332.74 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.2 Inch | 335.28 Millimeter
Pitch Diameter Minimum
13.1 Inch | 332.74 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh