328671
Sheaves - Fixed Pitch
BROWNING
BROWNING
4S8V125 OBSOLETE DO NOT USE 07/24
BROWNING BROWNING
Description
4S8V125 OBSOLETE DO NOT USE 07/24 ; NON-RETURNABLE
4 Grooves; 12-1/2" Outside Diameter; Bushed; S1 Bushing Series; 8V Belt Series; 12.3" Pitch Minimum; 12.3" Pitch Maximum; 1-11/16 To 4-1/4" Bushing Bore Range; Keyway
Part #
1062835
BDI #
328671
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4S8V125-OBSOLETE-DO-NOT-USE-07-24/p/328671
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
42.676
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
S1
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Solid Style | Type 15
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4S8V125
Manufacturer Internal Number
1062835
Weight / LBS
94
Long Description
4 Grooves; 12-1/2" Outside Diameter; Bushed; S1 Bushing Series; 8V Belt Series; 12.3" Pitch Minimum; 12.3" Pitch Maximum; 1-11/16 To 4-1/4" Bushing Bore Range; Keyway
Pitch Diameter Minimum
12.3 Inch | 312.42 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter
Bushing Bore Range
1-11/16 To 4-1/4 Inch | 42.863 To 107.95 Millimeter
Pitch Diameter Maximum
12.3 Inch | 312.42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh