BROWNING
BROWNING
4TB200
BROWNING BROWNING
Description
4TB200 V-BELT PULLEY SHEAVE ; SPLIT TAPER B
Transmission Pulley; 4 Grooves; 20.35" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 19-1/2" Pitch Minimum; 20" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Part #
1003011
BDI #
328575
Details
1374.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4TB200/p/328575
Your Price
$ 1,374.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
23.29
EAN
0662289122585
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4TB200
Manufacturer Internal Number
1003011
Weight / LBS
57
Long Description
Transmission Pulley; 4 Grooves; 20.35" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 19-1/2" Pitch Minimum; 20" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
20 Inch | 508 Millimeter
Pitch Diameter Minimum
19.5 Inch | 495.3 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
20.35 Inch | 516.89 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh