https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4Nzh8aW1hZ2UvanBlZ3xhR1l5TDJnNU1pOHhNREV4TXpVNU16QTBPVEV4T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w3ZTAxNTM4NTE2ZDk2ZGRiMDc0Y2ViNjIwZDA0MTEyZTc3ZDc3OTMyYzA3MGJiMDE3ODFmMDk0ZTkyMjJkZGIw
TIMKEN
TIMKEN
5-3V-3350-TB
TIMKEN TIMKEN
Description
5-3V-3350-TB V-BELT SHEAVE ; QD BUSHED 101758489
Transmission Pulley; 5 Grooves; 33-1/2" Outside Diameter; Bushed; 3030 Bushing Series; 3V Belt Series; 33.45" Pitch Minimum; 33.45" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway
Part #
5-3V-3350-TB
BDI #
24308149
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-3V-3350-TB/p/24308149
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
39.009
EAN
0070964107824
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
3030
Belt Series
3V
Bushing Bore Range - Inch
15/16 To 3
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 5 Grooves; 33-1/2" Outside Diameter; Bushed; 3030 Bushing Series; 3V Belt Series; 33.45" Pitch Minimum; 33.45" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
33.45 Inch | 849.63 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
33.5 Inch | 850.9 Millimeter
Pitch Diameter Maximum
33.45 Inch | 849.63 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh