https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-5G-BSH-QD-3V-SDS-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyOTF8aW1hZ2UvanBlZ3xhR0ZpTDJoak9TOHhNRFkwT1RFMU1EY3hOems0TWk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpWSFgwSlRTRjlSUkY4elZsOVRSRk5mUWw4ek1EQjRNekF3TG1wd1p3fDkxZGI5MGI4ZDU1OWFjMzhjZjlmZDA1ZmM5YmQ0Y2FhYzYyMmFhYjhjMzFlMjU5MjRhMGRkMjgzYjAxOTVlMjU
DODGE
DODGE
5/3V4.75-SDS
DODGE DODGE
Description
5-3V4.75-SDS V-BELT QD SHEAVE
Transmission Pulley; 5 Grooves; 4-3/4" Outside Diameter; Bushed; SDS Bushing Size; 3V Belt Series; 3/8" Belt Width Minimum; 3/8" Belt Width Maximum; 4-3/4" Pitch Diameter Minimum; 4-3/4" Pitch Diameter Maximum; Keyway
Part #
455188
BDI #
280265
Details
130.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-3V4-75-SDS/p/280265
Your Price
$ 130.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.155
EAN
0782475152643
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Block Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
455188
Weight / LBS
5.9
Long Description
Transmission Pulley; 5 Grooves; 4-3/4" Outside Diameter; Bushed; SDS Bushing Size; 3V Belt Series; 3/8" Belt Width Minimum; 3/8" Belt Width Maximum; 4-3/4" Pitch Diameter Minimum; 4-3/4" Pitch Diameter Maximum; Keyway
Pitch Diameter Maximum
4.75 Inch | 120.65 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Outside Diameter
4.75 Inch | 120.65 Millimeter
Pitch Diameter Minimum
4.75 Inch | 120.65 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh