https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTF8aW1hZ2UvanBlZ3xhRE01TDJnME5TOHhNRGN4TVRNd01ERTBOVEU0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwwYzNkMGRkMTVlNWM3Yzg4YzQzZjMxY2RlNmI5MzNmMmVlNzI4NjMwYTQyOGI1YzQ2NmFmYWMyYjIxZDRlNGJm
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
5 5V 1030 E
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
5 5V 1030 E V-BELT SHEAVE ; 5 GROOVES 10.3" OD BUSHED
Transmission Pulley; 5 Grooves; 10.3" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 10.2" Pitch Minimum; 10.2" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
5 5V 1030 E
BDI #
621030
Details
381.5
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-5V-1030-E/p/621030
Your Price
$ 381.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
12.712
EAN
0697950118420
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
E
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
33
Long Description
Transmission Pulley; 5 Grooves; 10.3" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 10.2" Pitch Minimum; 10.2" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
10.2 Inch | 259.08 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
10.2 Inch | 259.08 Millimeter
Outside Diameter
10.3 Inch | 261.62 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh