https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIzMTV8aW1hZ2UvanBlZ3xhR0kyTDJnNU5TOHhNREV4TXpVNU5URTNPVEF6T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3xiZjcwYTk4MDg2YWQxMmViYTAwNzJiZjk5YjViYjdkYmExZjg3NGQ4YjdiOTkzNDE1M2FlMTEwMGIxMWMxOWI1
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
5 5V 1130 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
5 5V 1130 TB V-BELT SHEAVE ; 5GR 5V 11.3" OD BORED FOR 3020 BUSHING
5 Grooves; 11.3" Outside Diameter; Bushed; 3020 Bushing Series; 5V Belt Series; 11.2" Pitch Minimum; 11.2" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway
Part #
5 5V 1130 TB
BDI #
21976294
Details
894.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-5V-1130-TB/p/21976294
Your Price
$ 894.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
14.512
EAN
0697950515076
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
3020
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
5 5V 1130 TB
Weight / LBS
32
Long Description
5 Grooves; 11.3" Outside Diameter; Bushed; 3020 Bushing Series; 5V Belt Series; 11.2" Pitch Minimum; 11.2" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway
Outside Diameter
11.3 Inch | 287.02 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 28 To 55 Millimeter
Pitch Diameter Maximum
11.2 Inch | 284.48 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
11.2 Inch | 284.48 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh