https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTF8aW1hZ2UvanBlZ3xhRE01TDJnME5TOHhNRGN4TVRNd01ERTBOVEU0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwwYzNkMGRkMTVlNWM3Yzg4YzQzZjMxY2RlNmI5MzNmMmVlNzI4NjMwYTQyOGI1YzQ2NmFmYWMyYjIxZDRlNGJm
MASTERDRIVE
MASTERDRIVE
5/5V1180E
MASTERDRIVE MASTERDRIVE
Description
5/5V1180E V-BELT SHEAVE ; QD SHEAVE 5V SECTION 5 GROOVE
5 Grooves; 11.8" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 11.7" Pitch Minimum; 11.7" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
5/5V1180E
BDI #
652628
Details
299.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-5V1180E/p/652628
Your Price
$ 299.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
15.21
EAN
0806372008275
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
E
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Heavy Duty | QD Bushing | Web Style | Type A2
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
5/5V1180E
Weight / LBS
33.5
Long Description
5 Grooves; 11.8" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 11.7" Pitch Minimum; 11.7" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
11.7 Inch | 297.18 Millimeter
Outside Diameter
11.8 Inch | 299.72 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 22.225 To 88.9 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
11.7 Inch | 297.18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh