https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyNnxpbWFnZS9qcGVnfGFHWTBMMmhpTlM4eE1EYzJPREE1TURJMk56WTNPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelZIWDFSTVgwdFhYMWRGUWpKZk16QXdlRE13TUM1cWNHY3w3YmI2NDgyZGJmZjJhODM4NGIyZDZiZTI1MDIyNDlkY2U2NjdmMGU0YjNhMzI4ZGVhN2Q1YzM3MzhmMzVmOTUw
DODGE
DODGE
5/5V13.2-3535
DODGE DODGE
Description
5-5V13.2-3535 TAPER LOCK V-BELT SHEAVE
5 Grooves; 13.2" Outside Diameter; Bushed; 3535 Bushing Series; 5V Belt Series; 13.1" Pitch Minimum; 13.1" Pitch Maximum; 1-3/16 To 3-15/16" Bushing Bore Range; Keyway
Part #
111045
BDI #
254803
Details
811.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-5V13-2-3535/p/254803
Your Price
$ 811.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
25.265
EAN
0782475085293
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
3535
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
5-5V13.2-3535 SHEAVE
Manufacturer Internal Number
111045
Weight / LBS
55.65
Long Description
5 Grooves; 13.2" Outside Diameter; Bushed; 3535 Bushing Series; 5V Belt Series; 13.1" Pitch Minimum; 13.1" Pitch Maximum; 1-3/16 To 3-15/16" Bushing Bore Range; Keyway
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 32 To 95 Millimeter
Outside Diameter
13.2 Inch | 335.28 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
13.1 Inch | 332.74 Millimeter
Pitch Diameter Maximum
13.1 Inch | 332.74 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh