https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-5G-BSH-QD-5V-F-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwODJ8aW1hZ2UvanBlZ3xhRGt5TDJnMk9TOHhNRFkwT1RJMk5EYzFNRFl5TWk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpWSFgwSlRTRjlSUkY4MVZsOUdYMEZmTXpBd2VETXdNQzVxY0djfGFjZjc2ZDRiMDhjNzY0NjRhMjUwYmIzZDk3NTA5OWRjYjZjNWRjYmM5MzIwMDdkMWFkNmJhY2YxZTcxMDZiOGE
DODGE
DODGE
5-5V23.60-F
DODGE DODGE
Description
5-5V23.60-F V-BELT QD SHEAVE
Transmission Pulley; 5 Grooves; 23.6" Outside Diameter; Bushed; F Bushing Size; 5V Belt Series; 5/8" Belt Width Minimum; 5/8" Belt Width Maximum; 23.6" Pitch Diameter Minimum; 23.6" Pitch Diameter Maximum; Keyway
Part #
455357
BDI #
280433
Details
1232.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-5V23-60-F/p/280433
Your Price
$ 1,232.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
46.947
EAN
0782475154326
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
F
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
455357
Weight / LBS
88
Long Description
Transmission Pulley; 5 Grooves; 23.6" Outside Diameter; Bushed; F Bushing Size; 5V Belt Series; 5/8" Belt Width Minimum; 5/8" Belt Width Maximum; 23.6" Pitch Diameter Minimum; 23.6" Pitch Diameter Maximum; Keyway
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
23.6 Inch | 599.44 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Pitch Diameter Minimum
23.6 Inch | 599.44 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
23.6 Inch | 599.44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh