https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMDl8aW1hZ2UvanBlZ3xhRFkwTDJneFpDOHhNRE14TURRMU5qWTNNakk0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnwwZGMwNjg3MjI5Zjg0YjIwOTA5Mzk1YjllOWJkMWFhODU1OTJiMGVkNTM1YjY4NTFlNjQyNjA0NjRmNjg1YjEx
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
5 8V 1500 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
5 8V 1500 TB V-BELT SHEAVE ; TB HI-CAP 5 GRV
Transmission Pulley; 5 Grooves; 15" Outside Diameter; Bushed; 4040 Bushing Series; 8V Belt Series; 14.8" Pitch Minimum; 14.8" Pitch Maximum; 1-7/16 To 4" Bushing Bore Range; Keyway
Part #
5 8V 1500 TB
BDI #
621087
Details
1556.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-8V-1500-TB/p/621087
Your Price
$ 1,556.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
59.474
EAN
0697950157139
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
4040
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
156
Long Description
Transmission Pulley; 5 Grooves; 15" Outside Diameter; Bushed; 4040 Bushing Series; 8V Belt Series; 14.8" Pitch Minimum; 14.8" Pitch Maximum; 1-7/16 To 4" Bushing Bore Range; Keyway
Outside Diameter
15 Inch | 381 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
14.8 Inch | 375.92 Millimeter
Pitch Diameter Minimum
14.8 Inch | 375.92 Millimeter
Bushing Bore Range
1-7/16 To 4 Inch | 38 To 115 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh