https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc0NHxpbWFnZS9qcGVnfGFEaGpMMmcxWXk4eE1EYzJPRE15T0RBek1qSTROaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelZIWDFGRVgwdFhYMWRGUWpKZk16QXdlRE13TUM1cWNHY3wzNjk3MDc1Mzg0MTgxOTg1OWJlYmVkZDM0NDdjZTc5MzYwMzEyYWNkOTAzZTllYmVkYzY5NTdhNWVmMzJhMDYw
MEGADYNE GROUP
MEGADYNE GROUP
5-8V13.20
MEGADYNE GROUP MEGADYNE GROUP
Description
5-8V13.20 METRIC TIMING BELT
5 Grooves; 13.2" Outside Diameter; Bushed; F Bushing Series; 8V Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
5-8V13.20
BDI #
17109148
Details
1597.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-8V13-20/p/17109148
Your Price
$ 1,597.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
F
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
5-8V13.20
Long Description
5 Grooves; 13.2" Outside Diameter; Bushed; F Bushing Series; 8V Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
13 Inch | 330.2 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Outside Diameter
13.2 Inch | 335.28 Millimeter
Pitch Diameter Maximum
13 Inch | 330.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh