![5-8V15.0](/medias/INDXXXPULLEY-FXD-5G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1MTR8aW1hZ2UvanBlZ3xhR0V5TDJneFpDOHhNREV4TXpVNE9EUTVORE0yTmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8ODcwYjQ2MzliZDBhODc4YmU1OTFlYTRhZGVhMTU4N2E5MWRkMTIzMWZiN2FjZmY2Zjk3YmEyMTFmOGUwYjg4ZQ)
![5-8V15.0](/medias/INDXXXPULLEY-FXD-5G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1MTR8aW1hZ2UvanBlZ3xhR0V5TDJneFpDOHhNREV4TXpVNE9EUTVORE0yTmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8ODcwYjQ2MzliZDBhODc4YmU1OTFlYTRhZGVhMTU4N2E5MWRkMTIzMWZiN2FjZmY2Zjk3YmEyMTFmOGUwYjg4ZQ)
MEGADYNE GROUP
MEGADYNE GROUP
5-8V15.0
MEGADYNE GROUP MEGADYNE GROUP
Description
5-8V15.0 ; POR
5 Grooves; 15" Outside Diameter; Bushed; F Bushing Series; 8V Belt Series; 14.8" Pitch Minimum; 14.8" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
5-8V15.0
BDI #
19280339
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-8V15-0/p/19280339
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
F
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
5 Grooves; 15" Outside Diameter; Bushed; F Bushing Series; 8V Belt Series; 14.8" Pitch Minimum; 14.8" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Pitch Diameter Maximum
14.8 Inch | 375.92 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
14.8 Inch | 375.92 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
15 Inch | 381 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh