https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyNnxpbWFnZS9qcGVnfGFHWTBMMmhpTlM4eE1EYzJPREE1TURJMk56WTNPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelZIWDFSTVgwdFhYMWRGUWpKZk16QXdlRE13TUM1cWNHY3w3YmI2NDgyZGJmZjJhODM4NGIyZDZiZTI1MDIyNDlkY2U2NjdmMGU0YjNhMzI4ZGVhN2Q1YzM3MzhmMzVmOTUw
DODGE
DODGE
5/8V16.0-4040
DODGE DODGE
Description
5-8V16.0-4040 TAPER LOCK V-BELT SHEAVE
5 Grooves; 16" Outside Diameter; Bushed; 4040 Bushing Series; 8V Belt Series; 15.8" Pitch Minimum; 15.8" Pitch Maximum; 1-7/16 To 4-7/16" Bushing Bore Range; Keyway
Part #
110962
BDI #
254739
Details
2041.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-8V16-0-4040/p/254739
Your Price
$ 2,041.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
44.497
EAN
0782475654574
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
4040
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
5-8V16.0-4040 SHEAVE
Manufacturer Internal Number
110962
Weight / LBS
98.1
Long Description
5 Grooves; 16" Outside Diameter; Bushed; 4040 Bushing Series; 8V Belt Series; 15.8" Pitch Minimum; 15.8" Pitch Maximum; 1-7/16 To 4-7/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
15.8 Inch | 401.32 Millimeter
Pitch Diameter Maximum
15.8 Inch | 401.32 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 48 To 100 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh