https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4Nzh8aW1hZ2UvanBlZ3xhR1l5TDJnNU1pOHhNREV4TXpVNU16QTBPVEV4T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w3ZTAxNTM4NTE2ZDk2ZGRiMDc0Y2ViNjIwZDA0MTEyZTc3ZDc3OTMyYzA3MGJiMDE3ODFmMDk0ZTkyMjJkZGIw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
5 B 136 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
5 B 136 TB V-BELT SHEAVE ; 5GR B 13.6" PD BORED FOR 2517 BUSHING
5 Grooves; 13.95" Outside Diameter; Bushed; 2517 Bushing Series; A | B Belt Series; 13.2" Pitch Minimum; 13.6" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway
Part #
5 B 136 TB
BDI #
21976324
Details
803.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-B-136-TB/p/21976324
Your Price
$ 803.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
15.42
EAN
0697950514444
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
2517
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
5 B 136 TB
Weight / LBS
34
Long Description
5 Grooves; 13.95" Outside Diameter; Bushed; 2517 Bushing Series; A | B Belt Series; 13.2" Pitch Minimum; 13.6" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
13.2 Inch | 335.28 Millimeter
Pitch Diameter Maximum
13.6 Inch | 345.44 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 55 Millimeter
Outside Diameter
13.95 Inch | 354.33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh