https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5Nzl8aW1hZ2UvanBlZ3xhRFEzTDJoalpDOHhNREV4TmpNMk1UWTFNREl3Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wxMDc3MGUzODI3N2Y0MTk3NTE1OGM2ZWVlNTk2OTE2MDk0ZDZmODA5ZTMwMTMyMzViNjI1NWM2NGM3YTQ5NDM1
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
5 B 160 Q
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
5 B 160 Q V-BELT SHEAVE ; 5GR B 16" PD BORED FOR Q1 BUSHING
Transmission Pulley; 5 Grooves; 16.35" Outside Diameter; Bushed; Q2 Bushing Series; A | B Belt Series; 15.6" Pitch Minimum; 16" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway
Part #
5 B 160 Q
BDI #
21976328
Details
962.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-B-160-Q/p/21976328
Your Price
$ 962.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
21.769
EAN
0697950732510
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
Q2
Belt Series
A | B
Bushing Bore Range - Inch
1 To 2-5/8
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
48
Long Description
Transmission Pulley; 5 Grooves; 16.35" Outside Diameter; Bushed; Q2 Bushing Series; A | B Belt Series; 15.6" Pitch Minimum; 16" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
15.6 Inch | 396.24 Millimeter
Pitch Diameter Maximum
16 Inch | 406.4 Millimeter
Outside Diameter
16.35 Inch | 415.29 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh