https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5Nzl8aW1hZ2UvanBlZ3xhRFEzTDJoalpDOHhNREV4TmpNMk1UWTFNREl3Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wxMDc3MGUzODI3N2Y0MTk3NTE1OGM2ZWVlNTk2OTE2MDk0ZDZmODA5ZTMwMTMyMzViNjI1NWM2NGM3YTQ5NDM1
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
5 B 250 R
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
5 B 250 R V-BELT SHEAVE ; 5GR B 25.5" PD BORED FOR R1 BUSHING
Transmission Pulley; 5 Grooves; 25.35" Outside Diameter; Bushed; R1 Bushing Series; A | B Belt Series; 24.6" Pitch Minimum; 25" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway
Part #
5 B 250 R
BDI #
21976342
Details
1637.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-B-250-R/p/21976342
Your Price
$ 1,637.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
35.828
EAN
0697950732442
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
R1
Belt Series
A | B
Bushing Bore Range - Inch
1-1/8 To 3-3/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
79
Long Description
Transmission Pulley; 5 Grooves; 25.35" Outside Diameter; Bushed; R1 Bushing Series; A | B Belt Series; 24.6" Pitch Minimum; 25" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
25 Inch | 635 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
25.35 Inch | 643.89 Millimeter
Pitch Diameter Minimum
24.6 Inch | 624.84 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh