https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-ST-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMzV8aW1hZ2UvanBlZ3xhRFppTDJnNVpDOHhNREE0TmpBeU56UXlOemczTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxTlVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w5Y2JlMTdkMWQzY2RkOGZjMDMyNDIzODM5MzhjNDQ3MjJkNTAxYjA2Y2YxMmIwNjc4MGNmYjViZTYyYTdmMjJh
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
5 B 38 P
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
5 B 38 P V-BELT SHEAVE ; 5GR B 3.8" PD BORED FOR P1 BUSHING
Transmission Pulley; 5 Grooves; 4.15" Outside Diameter; Bushed; P2 Bushing Series; A | B Belt Series; 3.4" Pitch Minimum; 3.8" Pitch Maximum; 3/4 To 1-3/4" Bushing Bore Range; Keyway
Part #
5 B 38 P
BDI #
21976352
Details
292.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-B-38-P/p/21976352
Your Price
$ 292.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.77
EAN
0697950732398
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
P2
Belt Series
A | B
Bushing Bore Range - Inch
3/4 To 1-3/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
6.1
Long Description
Transmission Pulley; 5 Grooves; 4.15" Outside Diameter; Bushed; P2 Bushing Series; A | B Belt Series; 3.4" Pitch Minimum; 3.8" Pitch Maximum; 3/4 To 1-3/4" Bushing Bore Range; Keyway
Pitch Diameter Minimum
3.4 Inch | 86.36 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.15 Inch | 105.41 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
3.8 Inch | 96.52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh